Shop All Bathroom Safety Bars and Chairs
This Product is Discontinued
Flash Furniture
15-1/4" L, Plastic, White U-Shaped Shower Chair (Discontinued)
Mfr # DC-HY3502L-WH-GG
Zoro # G9282069
This Product is Discontinued
Key Features
- Length 15-1/4"
- Material Plastic
- Standards FDA, FSA
- Color White
- Width 19-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DC-HY3502L-WH-GG
- Zoro # G9282069
- UPC # 889142563778
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15-1/4" |
Width | 19-1/4" |
Height | 33-3/4" |
Details
Material | Plastic |
Standards | FDA, FSA |
Color | White |
Weight Capacity | 300 lb. |
Item | White U-Shaped Shower Chair |
Features | Corrosion Proof |
Description
Make showering a safer experience for the elders at your nursing home with a shower chair. Patients who groom themselves feel less insecure by them taking care of their own hygiene. The u-shaped bathroom chair provides ease of use hygiene care while the feet grip the floor for safety. Medical shower chairs are relied on heavily in hospitals and nursing homes but are well-suited for your home bathroom. Until you're fully recovered from your surgical procedure pick up this adjustable bath chair to take care of your surgical wounds. Remove the back for a backless stool version. The durable aluminum frame adjusts in height to accommodate users of varying heights. Minimize buildup with a water based cleaner. This lightweight bath seat can be used after your shower to apply lotion, ointment and get dressed. Don't risk slipping in the shower, purchase a hygienic bathroom chair to properly care for yourself.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.