Shop All Bathroom Safety Bars and Chairs
Flash Furniture
15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair
Mfr # DC-HY3502L-GRY-GG
Zoro # G1339458
product price: $54.05
/ea
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-1/4"
- Material Plastic, Aluminum
- Standards FDA, FSA
- Color Gray
- Width 19-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DC-HY3502L-GRY-GG
- Zoro # G1339458
- UPC # 889142563761
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15-1/4" |
Width | 19-1/4" |
Height | 33-3/4" |
Details
Material | Plastic, Aluminum |
Standards | FDA, FSA |
Color | Gray |
Weight Capacity | 300 lb. |
Item | Gray U-Shaped Shower Chair |
Description
Make showering a safer experience for the elders at your nursing home with a shower chair. Patients who groom themselves feel less insecure by them taking care of their own hygiene. The u-shaped bathroom chair provides ease of use hygiene care while the feet grip the floor for safety. Medical shower chairs are relied on heavily in hospitals and nursing homes but are well-suited for your home bathroom. Until you're fully recovered from your surgical procedure pick up this adjustable bath chair to take care of your surgical wounds. Remove the back for a backless stool version. The durable aluminum frame adjusts in height to accommodate users of varying heights. Minimize buildup with a water based cleaner. This lightweight bath seat can be used after your shower to apply lotion, ointment and get dressed. Don't risk slipping in the shower, purchase a hygienic bathroom chair to properly care for yourself.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXW3)
- LEGRIS Metric Push-to-Connect Fitting (3139 04 00)
- THRIFCO PLUMBING 1-1/4 Inch Tubular Brass Slip Joint Nut with Washer, Chrome Pl (4400115)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Pipe (T2009S)
- FLASH FURNITURE 26-1/4" L, Plastic, Aluminum, Gray Bath Transfer Bench (DC-HY3510L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3410L-TL-GG)
- FLASH FURNITURE 15" L, Plastic, White Bath & Shower Chair (DC-HY3410L-WH-GG)
- FLASH FURNITURE 15" L, Plastic, Navy Bath & Shower Chair (DC-HY3410L-NV-GG)
- FLASH FURNITURE 9-1/2" L, Polyurethane, Aluminum, Gray Bath & Shower Stool (DC-HY3400L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3501L-TL-GG)
- WINGITS 24" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome (WPGB5PS24TAP)
- Flash Furniture Bathroom Safety Bars and Chairs