Shop All Bathroom Safety Bars and Chairs
Flash Furniture
14-1/2" L, Rubber, Aluminum, White Adjustable Bath Chair
Mfr # DC-HY3520L-WH-GG
Zoro # G1339476
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/2"
- Material Rubber, Aluminum
- Standards FDA, FSA
- Color White
- Width 20-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DC-HY3520L-WH-GG
- Zoro # G1339476
- UPC # 889142563730
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-1/2" |
Width | 20-3/4" |
Height | 33" |
Details
Material | Rubber, Aluminum |
Standards | FDA, FSA |
Color | White |
Weight Capacity | 300 lb. |
Item | White Adjustable Bath Chair |
Description
Don't let mobility issues keep you from your daily upkeep, our bath chair is designed for your safety with arms to help bear your weight. The non-slip seat includes drainage holes to drain soapy water. Minimize buildup, clean with a water based cleaner. The backrest is depth adjustable and removable to turn your bath chair into a bath stool. The medical grade shower chair has an FDA approval for use in healthcare facilities. If you live alone and need the extra assurance to reduce the risk of falling, this free-standing shower chair will bring peace of mind to you and your loved ones. Gain your independence back with a shower chair in your home that can be used in the bathtub and then for your after-shower care routine. If you've had surgery and need assistance until you're fully mobile this bathroom chair will help you on your road to recovery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-5/32-4)
- HONEYWELL Q4100C9054 Silicon Carbide (Q4100C9054)
- LEGEND VALVE 1/2"X3/4" BRASS COMP. COUPLING (303-124)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded PVC Ball Valve with Stainless Stee (6416220)
- FLASH FURNITURE 26-1/4" L, Plastic, Aluminum, Gray Bath Transfer Bench (DC-HY3510L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3410L-TL-GG)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3501L-TL-GG)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Quick Release Bath Chair (DC-HY3523L-NV-GG)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Bath & Shower Chair (DC-HY3501L-NV-GG)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- ZORO SELECT 24" L, Straight, Stainless Steel, Grab Bar, Unfinished (3P918)
- Flash Furniture Bathroom Safety Bars and Chairs