Shop All Mattresses
Flash Furniture
12" Twin Mattress & Memory Foam Topper Bundle
Mfr # CL-E230P-2M35-T-GG
Zoro # G8639501
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CL-E230P-2M35-T-GG
- Zoro # G8639501
- UPC # 889142609162
- Country of Origin China
- Category Mattresses
Dimensions
Size | Twin |
Description
Wake up feeling refreshed and invigorated when you purchase this twin size 12" foam and pocket spring mattress and memory foam topper value bundle. This medium-firm twin mattress is filled with premium, high-density foam and is constructed with ultra-supportive material. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised. Featuring individually wrapped pocket spring coils, this comfortable mattress will fill gaps of your sleeping form, limit motion transfer and allow airflow through the mattress. This innerspring mattress is fantastic on its own but when you add the 2" thick cooling gel-infused memory foam topper that keeps you sweat free, inhibits allergens and provides whole body support, you have just hit the bedding lottery. Versatility is always a plus and this twin-size mattress is compatible with trundle beds, platform beds and adjustable bed frames. When using with a standard bed frame a box spring or other foundation is required. Safety is paramount and this premium mattress has a 16CFR 1632 fire rating while the cooling mattress topper is certified with both 16 CFR 1303 and 16 CFR 1632 fire ratings. Both pieces arrive compressed for easy movement. Simply remove the packaging, lay flat and allow to expand. Great for your first house or apartment, dorm room, or transitioning your child to a "big kid" bed, this mattress and topper set gives you supreme comfort and is an exceptional find for a great price!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Value Chill Mat Grey, AWE61US (AWE61US)
- KASON Roller Strike, 1/8" x 1/4", 0059 Series (10059005001)
- SAUDER Cannery Bridge Credenza Sm W/herringbone , Accommodates up to a 65 in. TV weighing 70 lbs (430274)
- NATURE SPRING 24PC Artificial Rose Buds, Yellow (515550ZAQ)
- FLASH FURNITURE 6" Hybrid Mattress, Twin Mattress in a Box (CL-E236-B-T-GG)
- FLASH FURNITURE 8" King Cooling Green Tea Memory Foam Mattress (CL-MF101-8-K-GG)
- FLASH FURNITURE Queen Platform Bed Set, Beige (HG-BMF-19-GG)
- FLASH FURNITURE 8" Hybrid Mattress, Twin Mattress in a Box (CL-E238-B-T-GG)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Full (CL-BT33PM-R12M-F-GG)
- FLASH FURNITURE King 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-K-GG)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- Flash Furniture Mattresses