Shop All Living Room Sets
Flash Furniture
12 pcs. Living Room Set, Upholstery Color: White
Mfr # ZB-IMAG-SET21-WH-GG
Zoro # G3631807
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,270.99
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Height 27.5
- Category Type Living Room Set
- Upholstery Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-SET21-WH-GG
- Zoro # G3631807
- UPC # 847254099219
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Height | 27.5 |
Overall Width | 79 |
Overall Length | 28.75 |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | White |
Color | Melrose White |
Material | Foam, Leather/Faux Leather, Stainless Steel |
Capacity | 550 |
Finish | Stainless Steel |
Weight | 592 |
Description
Leather Lounge Set,12 pcs.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL76)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Cherry (MTRCT6024CH)
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14416)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 33-1/2" x 27", Upholstery Color: White, Shape: Concave (ZB-803-770-SET-WH-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-MIDCH-6-GG)
- FLASH FURNITURE Regal Series Reception Set, Cognac, 28-1/2" x 27-1/2" (ZB-REGAL-810-SET-COG-GG)
- SUNSET TRADING Sunset Trading Teddy Bear 3 Piece Reclining Living Room Set (SU-LN660-3PCSET)
- Flash Furniture Living Room Sets