Shop All Mattresses
Flash Furniture
12" Memory Foam and Pocket Spring Mattress - Twin
Mfr # CL-BT33PM-R12M-T-GG
Zoro # G1191305
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Core Material Fabric, Felt, Foam, Metal, Polyester
- Overall Height 12
- Overall Length 75
- Overall Width 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CL-BT33PM-R12M-T-GG
- Zoro # G1191305
- UPC # 889142870173
- Country of Origin China
- Category Mattresses
Dimensions
Size | Twin |
Overall Height | 12 |
Overall Length | 75 |
Overall Width | 39 |
Details
Item | Memory Foam Mattress,Twin |
Core Material | Fabric, Felt, Foam, Metal, Polyester |
Color | White |
Capacity | 1100 |
Weight | 57 |
Material | Fabric, Felt, Foam, Metal, Polyester |
Weight Capacity | 1100 |
Description
Memory Foam Mattress,Twin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65203)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-054-13)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- OSBORNE WOOD PRODUCTS 29 x 4 Square Leg in Hickory (2290004000H)
- FLASH FURNITURE 12 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-12-GY-GG)
- FLASH FURNITURE 10" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-10-GG)
- FLASH FURNITURE King 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-K-GG)
- FLASH FURNITURE 6" Hybrid Mattress, King Mattress in a Box (CL-E236-B-K-GG)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Full (CL-BT33PM-R12M-F-GG)
- FLASH FURNITURE 12" Firm Hybrid Mattress-Twin Mattress in a Box (CL-FR231-12-T-GG)
- FLASH FURNITURE 12 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-12-GY-GG)
- Flash Furniture Mattresses