Shop All Mattresses
Flash Furniture
12" Memory Foam and Pocket Spring Mattress - Queen
Mfr # CL-BT33PM-R12M-Q-GG
Zoro # G1339529
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Material Fabric, Felt, Foam, Metal, Polyester
- Size Queen
- Overall Height 12
- Overall Length 80
- Overall Width 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CL-BT33PM-R12M-Q-GG
- Zoro # G1339529
- UPC # 889142870180
- Country of Origin China
- Category Mattresses
Dimensions
Size | Queen |
Overall Height | 12 |
Overall Length | 80 |
Overall Width | 60 |
Details
Item | Memory Foam Mattress,Queen |
Core Material | Fabric, Felt, Foam, Metal, Polyester |
Color | White |
Capacity | 1100 |
Weight | 94 |
Material | Fabric, Felt, Foam, Metal, Polyester |
Weight Capacity | 1100 |
Description
Memory Foam Mattress,Queen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Floortex FRECO124860EP EcoTex Enhanced Polymer Rectangular Chairmat for Hard Floor 48 x 60 in. (FRECO124860EP)
- BACK2BASICS Rolling Adjustable Laptop Cart, Graphite - 30-35 x 29.5 x 17.5 in. (BA2647850)
- BAXTON STUDIO Canterbury Contemporary Glam Pink Faux Leather Upholstered Queen Size 3Piece Bedroom Set (219-6787-6050-ZORO)
- STRONG-POINT Strong-Point XQ832NZ 8 x 2 in. Square Drive Flat Head Screw with Nibs Particle Board Screws Zinc Plated Box of 3 500 (XQ832NZ)
- FLASH FURNITURE 14 Queen Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-Q-GG)
- FLASH FURNITURE King 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-K-GG)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- FLASH FURNITURE Queen Platform Bed Set, Beige (HG-BMF-19-GG)
- FLASH FURNITURE 6" Hybrid Mattress, Queen Mattress in a Box (CL-E236-B-Q-GG)
- FLASH FURNITURE 10" Hybrid Mattress, King Mattress in a Box (CL-E230P-R-K-10-GG)
- FLASH FURNITURE 6" Hybrid Mattress, Full Mattress in a Box (CL-E236-B-F-GG)
- Flash Furniture Beds and Mattresses