Shop All Mattress Covers and Pads
Flash Furniture
12" Hybrid Mattress, Queen Mattress in a Box
Mfr # CL-E230P-R-Q-GG
Zoro # G5416113
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 80
- Height 12
- Width 60
- Color White
- Material Fabric, Felt, Foam, Metal, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CL-E230P-R-Q-GG
- Zoro # G5416113
- UPC # 889142226673
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Queen |
Length | 80 |
Height | 12 |
Width | 60 |
Overall Width | 60 |
Overall Length | 80 |
Overall Height | 12 |
Details
Item | Pocket Mattress,Queen,12" |
Color | White |
Material | Fabric, Felt, Foam, Metal, Polyester |
Weight Capacity | 1100 |
Weight | 80 |
Capacity | 1100 |
Product Type | Pocket Mattress,Queen,12" |
Description
Pocket Mattress,Queen,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 16 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey (LCTRT19252AG)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- PROSKIT Computer Service Kit 25 pieces (PK-810A)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- FLASH FURNITURE 12" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-GG)
- FLASH FURNITURE 12" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-GG)
- FLASH FURNITURE 12" Hybrid Mattress, King Mattress in a Box (CL-E230P-R-K-GG)
- FLASH FURNITURE 12" Twin Mattress & Memory Foam Topper Bundle (CL-E230P-3M35-T-GG)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-3M35-Q-GG)
- FLASH FURNITURE 10" Twin Mattress & 3" Memory Foam Topper Bundle (CL-E230P10-3M35-T-GG)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- Flash Furniture Mattress Covers and Pads