Shop All Mattress Covers and Pads
Flash Furniture
12" Hybrid Mattress, Full Mattress in a Box
Mfr # CL-E230P-R-F-GG
Zoro # G5416028
original price:
$415.99
12% off
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75.5
- Height 12
- Width 54.25
- Color White
- Material Fabric, Felt, Foam, Metal, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CL-E230P-R-F-GG
- Zoro # G5416028
- UPC # 889142226659
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Full |
Length | 75.5 |
Height | 12 |
Width | 54.25 |
Overall Height | 12 |
Overall Width | 54.25 |
Overall Length | 75.5 |
Details
Item | Pocket Mattress,Full,12" |
Color | White |
Material | Fabric, Felt, Foam, Metal, Polyester |
Weight Capacity | 1100 |
Weight | 65 |
Capacity | 1100 |
Product Type | Pocket Mattress,Full,12" |
Description
Pocket Mattress,Full,12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Drum Bearing (131825900)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Blue, PK4 (805)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- FLASH FURNITURE 12" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-GG)
- FLASH FURNITURE 12" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-GG)
- FLASH FURNITURE 12" Hybrid Mattress, King Mattress in a Box (CL-E230P-R-K-GG)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Twin (MR-M35-3-T-GG)
- FLASH FURNITURE 10" Queen Mattress & Memory Foam Topper Bundle (CL-E230P10-2M35-Q-GG)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-3M35-Q-GG)
- SLEEP & BEYOND Sleep & Beyond MDPQ Washable And Reversible Wool Mattress Pad - Queen (MDPQ)
- Flash Furniture Mattress Covers and Pads