Shop All Mattress Covers and Pads
Flash Furniture
12" Full Mattress & Memory Foam Topper Bundle
Mfr # CL-E230P-3M35-F-GG
Zoro # G000494448
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CL-E230P-3M35-F-GG
- Zoro # G000494448
- UPC # 889142992417
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Full |
Description
Wake up feeling refreshed and invigorated when you purchase this full size 12" foam and pocket spring mattress and memory foam topper value bundle. This medium-firm full mattress is filled with premium, high-density foam and is constructed with ultra-supportive material. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised. Featuring individually wrapped pocket spring coils, this comfortable mattress will fill gaps of your sleeping form, limit motion transfer and allow airflow through the mattress. This innerspring mattress is fantastic on its own but when you add the 3" thick cooling gel-infused memory foam topper that keeps you sweat free, inhibits allergens and provides whole body support, you have just hit the bedding lottery. Versatility is always a plus and this full-size mattress is compatible with trundle beds, platform beds and adjustable bed frames. When using with a standard bed frame a box spring or other foundation is required. Safety is paramount and this premium mattress has a 16CFR 1632 fire rating while the cooling mattress topper is certified with both 16 CFR 1303 and 16 CFR 1632 fire ratings. Both pieces arrive compressed for easy movement. Simply remove the packaging, lay flat and allow to expand. Great for your first house or apartment, dorm room, or transitioning your child to a "big kid" bed, this mattress and topper set gives you supreme comfort and is an exceptional find for a great price!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- MANHATTAN COMFORT Lenyx Queen-Size Bed in Saddle (BD008-QN-SA)
- BETTER LIVING Euro Clear White ABS plastic Lotion/Soap Dispenser (76354-1)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- FLASH FURNITURE 12" Twin Mattress & Memory Foam Topper Bundle (CL-E230P-3M35-T-GG)
- FLASH FURNITURE 12" Hybrid Mattress, King Mattress in a Box (CL-E230P-R-K-GG)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, King (RF-MP101-K-GG)
- FLASH FURNITURE Capri Comfortable Sleep White Mattress Pad - Deep Pocket - Queen Size - Quilted Cotton Top - Hypoallergenic - Fits 8"-21" Mattresses (RF-REM-09-Q-GG)
- FLASH FURNITURE Capri Comfortable Sleep 2 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-2-K-GG)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-3-K-GG)
- MABIS Mabis 20-810-000 KaWe Standard Otoscope (20-810-000)
- Flash Furniture Mattress Covers and Pads