Shop All Mattresses
Flash Furniture
12" Firm Hybrid Mattress-Full Mattress in a Box
Mfr # CL-FR231-12-F-GG
Zoro # G706006242
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12
- Maximum User Weight 79
- Overall Length 75
- Overall Width 54
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CL-FR231-12-F-GG
- Zoro # G706006242
- UPC # 196861005671
- Country of Origin India
- Category Mattresses
Dimensions
Overall Height | 12 |
Overall Length | 75 |
Overall Width | 54 |
Details
Maximum User Weight | 79 |
Color | White |
Weight Capacity | 400 |
Material | Fabric, Polyester |
Description
A restful nights sleep is the key to great mornings and focused, energetic days and a great mattress makes all the difference. Lay yourself down on the soft knitted fabric covering of this full extra firm bed mattress filled with premium high-density foam and pocket spring coils that provide the firmness you need, with the softness you crave. This full hybrid mattress is constructed with ultra-supportive material that cradles your body in every position, keeping your back, neck and shoulders comfortable to provide the restful sleep you and your family need. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised.
Purchasing the right mattress may help make body aches and wakeful nights a thing of the past. Our full mattress features individually wrapped pocket spring coils that reduce motion transfer to help you stay asleep while minimizing pressure points to reduce or eliminate joint and back pain. This full-size hybrid pocket spring mattress is compatible with trundle beds, platform beds and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required.
Arriving compressed and packaged for your convenience, this full size bed in a box is easy to move wherever you need it. The top-quality construction of this high-density foam mattress ensures long-lasting use and its integrated handles make transportation effortless. Perfect for your first house or apartment, or converting your child to a "big kid" bed, this full size bed mattress achieves the ideal blend of comfort, support and durability that will definitely upgrade your sleeping experience.
Purchasing the right mattress may help make body aches and wakeful nights a thing of the past. Our full mattress features individually wrapped pocket spring coils that reduce motion transfer to help you stay asleep while minimizing pressure points to reduce or eliminate joint and back pain. This full-size hybrid pocket spring mattress is compatible with trundle beds, platform beds and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required.
Arriving compressed and packaged for your convenience, this full size bed in a box is easy to move wherever you need it. The top-quality construction of this high-density foam mattress ensures long-lasting use and its integrated handles make transportation effortless. Perfect for your first house or apartment, or converting your child to a "big kid" bed, this full size bed mattress achieves the ideal blend of comfort, support and durability that will definitely upgrade your sleeping experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- WESTCLOX CLOCK ALARM 0.9"" LED (70014A)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 22 x 28 in., Acrylic (UVNSF2228)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- FLASH FURNITURE 12" Firm Hybrid Mattress-Twin Mattress in a Box (CL-FR231-12-T-GG)
- FLASH FURNITURE Queen Platform Bed Set, Black (HG-BMF-23-GG)
- FLASH FURNITURE 10 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-10-GY-GG)
- FLASH FURNITURE 10 Full Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-F-10-GY-GG)
- FLASH FURNITURE 10 Queen Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-Q-10-GY-GG)
- FLASH FURNITURE 10" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-10-GG)
- Flash Furniture Beds and Mattresses