Shop All Pet Waste Supplies
Flash Furniture
11.5 Gallon Outdoor Pet Waste Trash Can with Lid
Mfr # YAN-OG9I55425-GG
Zoro # G808867376
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 25"
- Color Green
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # YAN-OG9I55425-GG
- Zoro # G808867376
- UPC # 196861063510
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 12" |
Height | 25" |
Details
Color | Green |
Material | Galvanized Steel |
Description
Daily walks are a great source of fun and exercise for owners and beloved pets alike, but it can lead to unplanned stops along your favorite walking routes when mother nature calls. Give pet owners a place to dispose of unwanted waste when you install this 11.5 gallon lidded trash can in your neighborhood, dog park, public walking trails or your own backyard. This round trash can makes pickup and disposal of pet waste less of a chore and is constructed of rust-resistant galvanized steel ideal for any outdoor areas. Inner bag clamps ensure that trash can liners stay put while rubber gaskets inside the lid allow for silent closure. This pet waste receptacle can be used freestanding or may be mounted on fences, walls, or steel posts to suit your needs. For your convenience, we have included 20 trash can liners to get you started.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 50-244 Wood Repl Handles For Barrows Pro Grade (Pr) (50-244)
- PDQ DOG WASTE PICK UP TOOL (51114)
- ZORO SELECT Eye Top, Aluminum, 1-5/8 In Dia. (4LVJ1)
- UNITED JUMBO CO LTD LHSP Shovel (191723UJ)
- FLASH FURNITURE Green Glow in the Dark Pet Waste Station with Bags (YAN-XZYO45425-GG)
- FLASH FURNITURE Green Locking Mountable Pet Waste Bag Dispenser (YAN-GC0855425-GG)
- FLASH FURNITURE GN Rectangle Pet Waste Station with Bag Dispenser (YAN-G5S065425-GG)
- FLASH FURNITURE Green Pet Waste Station with Pedal Trash Can-Bags (YAN-HL1I55425-GG)
- FLASH FURNITURE Green Mini Glow in the Dark Pet Waste Station-Bags (YAN-Y5CK65425-GG)
- TIDY CATS Tidy Cats Instant Action 7023010785 Cat Litter, 35 lb Capacity, Gray/Tan (7023010712)
- ARM & HAMMER Cat Litter Mlti Cat26.3# (97514)
- Flash Furniture Pet Waste Supplies