Shop All Canopies & Shelters
Flash Furniture
10'x10' Black Pop Up Canopy Tent with Wheeled Case
Mfr # JJ-GZ1010PKG-BK-GG
Zoro # G604845721
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric, Plastic, Polyester, Steel
- Overall Length 116
- Overall Width 116
- Finish White Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-GZ1010PKG-BK-GG
- Zoro # G604845721
- UPC # 889142643333
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 116 |
Overall Width | 116 |
Overall Height | 106 |
Details
Color | Black |
Material | Fabric, Plastic, Polyester, Steel |
Finish | White Powder Coat |
Weight | 27 |
Description
Portable shelters are an excellent way to provide shade during outdoor events and this black all-weather 10' x 10' pop up canopy tent will help keep you out of the elements so you can enjoy your time with family and friends. The weather resistant polyester top has reinforced corners to prevent ripping or tearing and is UV coated to resist fading from the sun's rays. Simply unfold the fabric top, attach to the upper frame with the hook and loop fasteners, extend the bottom legs and pull open for instant protection. Strength and durability abound in this instant canopy. The white powder coated steel frame is rust and corrosion resistant and locks in place with a "pinch free" locking mechanism. The height adjustable frame takes you from the backyard to the beach and everywhere in between. Secure the included weight bags to the bottom legs then fill with sand (not included) to ensure maximum stability. This canopy pop up tent folds up when not in use and has its own wheeled case for easy transport and storage. This quick shade canopy includes the frame, canopy top, stabilizing ground stakes, weight bags and a wheeled storage case. Assembly takes less than 10 minutes and does not require tools. Take this portable shade canopy on camping trips, tailgating, the kids soccer games or for get togethers on your patio or in the yard. This party canopy tent will look great season after season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Atlanta Braves Elite Chair (503-12E)
- EXACO TRADING CO. Replacement Filters for Kitchen Compost Pail (ECO 2500)
- YARD ROVER WHEELBARROW POLY 5CF (70007-MAR)
- OREGON VersaCut Bar, .3/8"Ptch, .058"Gauge, D009 Bar Mnt, 20" (208VXLHD009)
- FLASH FURNITURE 10'x10' White Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-WH-GG)
- FLASH FURNITURE 10'x10' Blue Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-BL-GG)
- FLASH FURNITURE 10'x10' White Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-WH-GG)
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- FLASH FURNITURE Blue Pop Up Canopy Tent and Folding Bench Set (JJ-GZ10PKG103-BL-GG)
- FLASH FURNITURE Palmetto 20ft Rectangle Sun Sail Shade Canopy with Included Nylon Attachment Ropes in Sand (GM-WL-SS22003-5-SAND-GG)
- ARROW STORAGE PRODUCTS Arrow Garage, 12x31, Flute Grey and Anthracite (BGR1231FG)
- Flash Furniture Canopies & Shelters