Shop All Bed Frames
Flash Furniture
10" Queen Mattress, 14" Bed frame & 3" Topper Set
Mfr # XU-BD10-10PSM3M35-Q-GG
Zoro # G304661898
product price: $625.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$625.99
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric, Felt, Foam, Memory Foam, Metal, Polyester, Steel
- Overall Height 27
- Overall Width 59.25
- Overall Length 79.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-BD10-10PSM3M35-Q-GG
- Zoro # G304661898
- UPC # 889142989639
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 27 |
Overall Width | 59.25 |
Overall Length | 79.5 |
Details
Color | Black |
Material | Fabric, Felt, Foam, Memory Foam, Metal, Polyester, Steel |
Weight Capacity | 800 |
Weight | 117.2 |
Description
A great night's sleep should never be taken for granted and this bundled set including a 14 inch bed frame, 10 inch mattress and 3 inch memory foam mattress topper can be yours with the click of a button. Bedroom furniture is an investment so durability is always at the top of the must have list. This bed frame foundation with included mattress and memory foam topper features a 14" freestanding metal platform bed frame offering 12.5 inches of clearance for storage and ease of cleaning. Constructed from 19 gauge solid steel with reinforced metal screw construction this frame will hold up to 800 pounds. Solid steel slats hold the included 10" foam and pocket spring mattress and 3" memory foam topper without sagging and does not require a box spring. The lack of a headboard or footboard streamlines any sleep space and will lend vertical real estate to smaller bedrooms. This complete bed set bundle gives you an unparalleled sleeping experience. This medium-firm foam and pocket spring mattress features individually wrapped pocket spring coils for exceptional support and reduced motion transfer alleviating pressure points to help you stay asleep. As if that weren't enough to have you clicking the add to cart button, this bed frame and mattress set comes with a 3" memory foam topper to wrap you in cushioned comfort. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs. Arriving compressed and boxed for ease of movement, the mattress and topper will fully expand with 48 to 72 hours. Live your best life when you wake up relaxed and refreshed on this 3 piece complete bed set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- NUDELL Award-A-Plaque Walnut (18811M)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 16x32 (ALI46271-C1632GG)
- FLASH FURNITURE Headboard, Queen Size, White Vinyl (HG-HB1705-Q-W-GG)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- FLASH FURNITURE Platform Bed, Riverdale, Full, Black (HG-38-GG)
- FLASH FURNITURE DK Brown Full Wooden Platform Bed with Headboard (MG-09004FB-F-DKBRN-GG)
- FLASH FURNITURE Full Cambridge, Headboard, White Fabric (HG-HB1708-F-W-GG)
- FLASH FURNITURE Platform Bed, Riverdale, King, Beige (HG-36-GG)
- BESTAR Queen Wall Bed Kit, White, 92" (40880-17)
- Flash Furniture Bed Frames