Shop All Bed Frames
Flash Furniture
10" King Mattress, 14" Bed frame & 2" Topper Set
Mfr # XU-BD10-10PSM2M35-K-GG
Zoro # G604661925
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$581.99
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric, Felt, Foam, Memory Foam, Metal, Polyester, Steel
- Overall Height 26
- Overall Width 75.5
- Overall Length 79.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-BD10-10PSM2M35-K-GG
- Zoro # G604661925
- UPC # 889142989769
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 26 |
Overall Width | 75.5 |
Overall Length | 79.5 |
Details
Color | Black |
Material | Fabric, Felt, Foam, Memory Foam, Metal, Polyester, Steel |
Weight Capacity | 800 |
Weight | 143.8 |
Description
A great night's sleep should never be taken for granted and this bundled set including a 14 inch bed frame, 10 inch mattress and 2 inch memory foam mattress topper can be yours with the click of a button. Bedroom furniture is an investment so durability is always at the top of the must have list. This bed frame foundation with included mattress and memory foam topper features a 14" freestanding metal platform bed frame offering 12.5 inches of clearance for storage and ease of cleaning. Constructed from 19 gauge solid steel with reinforced metal screw construction this frame will hold up to 800 pounds. Solid steel slats hold the included 10" foam and pocket spring mattress and 2" memory foam topper without sagging and does not require a box spring. The lack of a headboard or footboard streamlines any sleep space and will lend vertical real estate to smaller bedrooms. This complete bed set bundle gives you an unparalleled sleeping experience. This medium-firm foam and pocket spring mattress features individually wrapped pocket spring coils for exceptional support and reduced motion transfer alleviating pressure points to help you stay asleep. As if that weren't enough to have you clicking the add to cart button, this bed frame and mattress set comes with a 2" memory foam topper to wrap you in cushioned comfort. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs. Arriving compressed and boxed for ease of movement, the mattress and topper will fully expand with 48 to 72 hours. Live your best life when you wake up relaxed and refreshed on this 3 piece complete bed set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Hand Towel, 16 x 30 In, White, PK24 (7132339)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- VOLLRATH Servewell Well Assembly (38101)
- FLASH FURNITURE Queen Size, Headboard, Decorative Metal (HG-HB1706-Q-GG)
- FLASH FURNITURE Full Tufted Metal Headboard in Light Gray Fabric (HG-HB1725-F-LG-GG)
- FLASH FURNITURE Platform Bed, Riverdale, King, Dark Gray (HG-48-GG)
- FLASH FURNITURE Queen Gray Wash Herringbone Adjustable Headboard (MG-97881-QHB-Q-GRWSH-GG)
- FLASH FURNITURE Natural Pine Queen Size Solid Wood Platform Bed (YKC-1090-Q-NAT-GG)
- FLASH FURNITURE Brighton Twin Platform Bed Set, Black (SL-BM-5-GG)
- CREATIVE WARE Adjustable Bedi Riser Set (RM-GBR03BLK)
- Flash Furniture Beds and Mattresses