Shop All Mattresses
Flash Furniture
10 King Foam and Spring Hybrid Mattress in a Box
Mfr # DR-E230P-R-K-10-GY-GG
Zoro # G808639072
product price: $340.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Overall Height 10 in
- Overall Length 80 in
- Overall Width 76 in
- Color White/Gray
- Weight Capacity 1000 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DR-E230P-R-K-10-GY-GG
- Zoro # G808639072
- UPC # 196861104664
- Country of Origin India
- Category Mattresses
Dimensions
Overall Height | 10 in |
Overall Length | 80 in |
Overall Width | 76 in |
Details
Color | White/Gray |
Weight Capacity | 1000 lbs |
Material | Fabric, Foam, Metal |
Description
Great mornings and focused, energetic days begin and end with restorative sleep and a great mattress makes all the difference. Lay yourself down on the soft knitted fabric covering of this king size bed mattress filled with premium foam and pocket spring coils that provide the firmness you need, with the softness you crave. This hybrid mattress is constructed with ultra-supportive material that cradles your body in every position, keeping your back, neck and shoulders comfortable to provide the restful sleep you and your family need. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised.This king-size hybrid pocket spring mattress is compatible with slatted beds, platform beds, metal grids, and adjustable bed frames. When using with a standard bed frame a box spring or other foundation is required. This versatile mattress is ideal as a guest room or RV mattress or keep it rolled in a closet for living room floor sleepovers. Arriving compressed and packaged for your convenience, this size bed in a box is easy to move wherever you need it. Perfect for your first house or apartment, this size bed mattress achieves the ideal blend of comfort, support and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- CLEVELAND O-Ring, EPDM-E50, A-033 (FA05002-30)
- NATIONAL PUBLIC SEATING Dolly For Series 700/800 Chairs (DY700/800)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- FLASH FURNITURE 12 Queen Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-Q-12-GY-GG)
- FLASH FURNITURE Full 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-F-GG)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- FLASH FURNITURE 12 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-12-GY-GG)
- FLASH FURNITURE 6" Hybrid Mattress, Twin XL Mattress in a Box (CL-E236-B-TXL-GG)
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- FLASH FURNITURE 8" King Cooling Green Tea Memory Foam Mattress (CL-MF101-8-K-GG)
- Flash Furniture Beds and Mattresses