Shop All Mattresses
Flash Furniture
10" Hybrid Mattress, King Mattress in a Box
Mfr # CL-E230P-R-K-10-GG
Zoro # G600494473
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Material Fabric, Felt, Foam, Metal, Polyester
- Size King
- Overall Height 10
- Overall Length 81
- Overall Width 75.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CL-E230P-R-K-10-GG
- Zoro # G600494473
- UPC # 889142904816
- Country of Origin China
- Category Mattresses
Dimensions
Size | King |
Overall Height | 10 |
Overall Length | 81 |
Overall Width | 75.5 |
Details
Core Material | Fabric, Felt, Foam, Metal, Polyester |
Color | White |
Material | Fabric, Felt, Foam, Metal, Polyester |
Weight Capacity | 1100 |
Weight | 85 |
Capacity | 1100 |
Description
Prepare yourself for the best sleep ever on this widely popular traditional mattress that is designed to provide your body with proper support. Designed to provide the restful sleep you and your family need, this foam mattress is constructed with ultra-supportive material that conforms to your body as you sleep. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised.To all stomach sleepers, you will fall in love with this 10 inch pressure relief mattress with smaller springs that provide less bounce to comfortably cradle your body while at rest. Our medium firm king mattress features individually wrapped pocket spring coils that reduce motion transfer to help you stay asleep while minimizing pressure points and back pain. Pocket springs provide support by filling in the gaps of your sleeping form while allowing airflow through the mattress, creating a cooler sleeping surface. Finding a comfortable mattress can be tough, but we've got your back and front with this amazingly comfortable innerspring mattress. This king-size mattress is compatible with trundle beds, platform beds and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- BAXTON STUDIO Andrew Modern Dining Table (104-5255)
- MADISON PARK SIGNATURE Madison Park MPS72-170 Marshmallow Memory Bath Rug; Gray - 20 x 30 in. (MPS72-170)
- COVIDIEN Disposable Underpads, 23 in x 36 in, PK75 (6418N)
- FLASH FURNITURE 8" King Cooling Green Tea Memory Foam Mattress (CL-MF101-8-K-GG)
- FLASH FURNITURE 10 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-10-GY-GG)
- FLASH FURNITURE King Platform Bed Set, Gray (HG-BMF-32-GG)
- FLASH FURNITURE 14 Full Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-F-GG)
- FLASH FURNITURE 8" Twin Cooling Green Tea Memory Foam Mattress (CL-MF101-8-T-GG)
- FLASH FURNITURE 14 Queen Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-Q-GG)
- KODIAK Lodge Frame Palance Steel Full Mattress- Brown - Brown (KFQPHBTSPEATLF5MD3)
- Flash Furniture Beds and Mattresses