Shop All Mattresses
Flash Furniture
10 Full Foam and Spring Hybrid Mattress in a Box
Mfr # DR-E230P-R-F-10-GY-GG
Zoro # G908639064
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 in
- Overall Length 75 in
- Overall Width 54 in
- Color White/Gray
- Weight Capacity 1000 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DR-E230P-R-F-10-GY-GG
- Zoro # G908639064
- UPC # 196861104640
- Country of Origin India
- Category Mattresses
Dimensions
Overall Height | 10 in |
Overall Length | 75 in |
Overall Width | 54 in |
Details
Color | White/Gray |
Weight Capacity | 1000 lbs |
Material | Fabric, Foam, Metal |
Description
Great mornings and focused, energetic days begin and end with restorative sleep and a great mattress makes all the difference. Lay yourself down on the soft knitted fabric covering of this full bed mattress filled with premium foam and pocket spring coils that provide the firmness you need, with the softness you crave. This full hybrid mattress is constructed with ultra-supportive material that cradles your body in every position, keeping your back, neck and shoulders comfortable to provide the restful sleep you and your family need. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised.This full-size hybrid pocket spring mattress is compatible with slatted beds, platform beds, metal grids, and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required. This versatile mattress is ideal as a bunk bed mattress, day bed mattress, or RV mattress.Arriving compressed and packaged for your convenience, this full size bed in a box is easy to move wherever you need it. Perfect for your first house or apartment, or converting your child to a big kid bed, this full size bed mattress achieves the ideal blend of comfort, support and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Sensor, Coil Probe Kit, 74", Blue (334-60406-02)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- RADIO FLYER RADIO FLYER BUILD-A-HORSE 381 Riding Horse, Plastic (381X)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- FLASH FURNITURE 10 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-10-GY-GG)
- FLASH FURNITURE 12 Queen Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-Q-12-GY-GG)
- FLASH FURNITURE Twin Platform Bed Set, Gray (SL-BMF-25-GG)
- FLASH FURNITURE 12" Full Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-F-GG)
- FLASH FURNITURE 8" Hybrid Mattress, Queen Mattress in a Box (CL-E238-B-Q-GG)
- FLASH FURNITURE King Platform Bed Set, Gray (HG-BMF-32-GG)
- FLASH FURNITURE 12 Full Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-F-12-GY-GG)
- Flash Furniture Mattresses