Shop All Strobe and Flashing Lights
Flarealert
LED Road Flare Kit, 1 Watt, Yellow
Mfr # B8YBP2ONLY
Zoro # G6988791
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Power Source (32) AA Batteries (Not Included)
- Lens Material Polycarbonate
- Flashes per Minute 120
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flarealert
- MFR # B8YBP2ONLY
- Zoro # G6988791
- UPC # 810055013289
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 1 3/4 in |
Length | 3 3/4 in |
Diameter | 3 3/4 in |
Battery Size | AA |
Lens Diameter | 3 3/4 in |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Yellow, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (32) AA Batteries (Not Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes Storage Bag, Includes Batteries No, Length 3 3/4 in, Wattage 1 W
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWHMD002500)
- MILLENNIUM MAT CO Air Step Antifatigue Mats, Black, Polypropylene (MLL24030502)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, M, Black (9002)
- ZIPWALL ZipWall ZF2 2.5 ft. Reusable Dust Barrie Panel Pack of 4 (ZF2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B3RB2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B3RBP2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B8BBP2ONLY)
- FLAREALERT LED Road Flare, 1 Watt, Yellow (YBP.2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Yellow (B3YB2)
- FLAREALERT LED Road Flare, White LED, Clear Shell (WBP.2)
- FLAREALERT LED Road Flare, 1 Watt, Red (RBP.2)
- Flarealert Safety Alarms and Warnings