Shop All Strobe and Flashing Lights
Flarealert
LED Road Flare Kit, 1 Watt, white
Mfr # B8WBP2ONLY
Zoro # G6355885
original price:
$179.00
11% off
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Power Source (32) AA Batteries (Not Included)
- Lens Material Polycarbonate
- Flashes per Minute 120
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flarealert
- MFR # B8WBP2ONLY
- Zoro # G6355885
- UPC # 810055013319
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 1 3/4 in |
Diameter | 3 3/4 in |
Length | 3 3/4 in |
Lens Diameter | 3 3/4 in |
Battery Size | AA |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color White, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (32) AA Batteries (Not Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes Storage Bag, Includes Batteries No, Length 3 3/4 in, Wattage 1 W
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size L/XL (RW100-L-XL)
- ANSELL Gloves, Size 9-1/2, PR (37-501)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B3BBP2)
- FLAREALERT LED Road Flare, 1 Watt, Blue (BBP.2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B3RB2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B8GBP2ONLY)
- FLAREALERT LED Road Flare, 0.5 Watt, Red (RB.2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2ONLY)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Amber, 4 Flash Pattern (LP22LED-090-240A)
- Flarealert Strobe and Flashing Lights