Shop All Strobe and Flashing Lights
Flarealert
LED Road Flare Kit, 1 Watt, Red
Mfr # B8RBP1ONLY
Zoro # G3931663
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Power Source (32) AA Batteries (Not Included)
- Lens Material Polycarbonate
- Flashes per Minute 120
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flarealert
- MFR # B8RBP1ONLY
- Zoro # G3931663
- UPC # 810055010622
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 1 3/4 in |
Length | 3 3/4 in |
Diameter | 3 3/4 in |
Width | 3-3/4" |
Battery Size | AA |
Lens Diameter | 3 3/4 in |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Red, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (32) AA Batteries (Not Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes Storage Bag, Includes Batteries No, Length 3 3/4 in, Wattage 1 W, Body Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- SIGNMISSION Stop Sign 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-C-16-6PK-99883 (FD-C-16-6PK-99883)
- JJ KELLER Number Label, 2, Black, PK50 (2964)
- STRANCO Hanging Aisle Sign, Legend 13 (HPS-FS1212-13)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2FULL)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B8GBP2FULL)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Yellow (B3YB2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B8BBP2ONLY)
- FLAREALERT LED Road Flare, 1 Watt, Green (GBP.2)
- FLAREALERT LED Road Flare Kit, 1 Watt, white (B3WBP2)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe Tube, Red (151XST-120R)
- Flarealert Safety Alarms and Warnings