Shop All Strobe and Flashing Lights
Flarealert
LED Road Flare Kit, 1 Watt, Red
Mfr # B3RBP2
Zoro # G6382503
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Power Source (12) AA Batteries (Not Included)
- Lens Material Polycarbonate
- Flashes per Minute 120
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flarealert
- MFR # B3RBP2
- Zoro # G6382503
- UPC # 810055013234
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 1 3/4 in |
Length | 3 3/4 in |
Diameter | 3 3/4 in |
Lens Diameter | 3 3/4 in |
Battery Size | AA |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Red, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (12) AA Batteries (Not Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes Storage Bag, Includes Batteries Yes, Length 3 3/4 in, Wattage 1 W, Body Color Red
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER 1000G CN PR, MENS PR (A7577-10M)
- SCHNEIDER ELECTRIC Tower Body, Silver, 60mm D (XVUC21BQ)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- BACKPACKER Women’s Canvas Shirt Jacket, Black, XL (BP-7032 Black XL)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B3GBP2)
- FLAREALERT LED Road Flare, 1 Watt, Red (RBP.2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP1ONLY)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Yellow (B3YB2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Yellow (B3YBP2)
- FLAREALERT LED Road Flare, 1 Watt, Yellow (YBP.2)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT42)
- Flarealert Safety Alarms and Warnings