Shop All Strobe and Flashing Lights
Flarealert
LED Road Flare Kit, 0.5 Watt, Red
Mfr # B3RB2
Zoro # G7446591
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Power Source AA Battery (Not Included)
- Lens Material Polycarbonate
- Flashes per Minute 120
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flarealert
- MFR # B3RB2
- Zoro # G7446591
- UPC # 810055013197
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 1 3/4 in |
Diameter | 3 3/4 in |
Length | 3 3/4 in |
Lens Diameter | 3 3/4 in |
Battery Size | AA |
Description
LED Road Flare Kit, Product Type LED Beacon Kit, Light Color Red, Maximum Run Time - Flashing Light 140 hr, Maximum Run Time - Steady Light 40 hr, Maximum Light Output 0.5 lm/W, Power Source AA Battery (Not Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes (1) Storage Bag, (3) LED Beacons, Includes Batteries Yes, Length 3 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Press-On Letters, Vinyl, 3", Black, PK50 (01070)
- VF WORKWEAR Coverall, Chest 52In., Navy (CC14NV LN 52)
- NMC Individual Character Stencil 24" Number Set, PMC24-T (PMC24-T)
- CONDOR Leather Gloves, Suede Cowhide, XL, PR (48WU52)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP1ONLY)
- FLAREALERT LED Road Flare, 1 Watt, Blue (BBP.2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2ONLY)
- FLAREALERT LED Road Flare, White LED, Clear Shell (WBP.2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Yellow (B3YB2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP2FULL)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Yellow, 120VAC (XVBL8G8)
- Flarealert Strobe and Flashing Lights