Shop All Strobe and Flashing Lights
Flarealert
LED Road Flare, 1 Watt, Red
Mfr # RBP.2
Zoro # G7446616
original price:
$18.99
5% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Power Source (4) AA Batteries (Not Included)
- Lens Material Polycarbonate
- Flashes per Minute 120
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flarealert
- MFR # RBP.2
- Zoro # G7446616
- UPC # 810055010080
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 1 3/4 in |
Length | 3 3/4 in |
Diameter | 3 3/4 in |
Battery Size | AA |
Lens Diameter | 3 3/4 in |
Description
LED Road Flare, Product Type LED Flare, Light Color Red, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (4) AA Batteries (Not Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes Batteries No, Length 3 3/4 in, Wattage 1 W, Body Color Red, Mounting Magnetic Base
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Tape, Roll, 3In W, 60 ft. L (9AEF6)
- NMC Danger Restricted Area Authorized Employees Only Sign, D654PB (D654PB)
- FAME FABRICS Apron, 2-Pocket Waist, Black, F79 (18440)
- HARRIS Danger Asbestos Hazard Tape 3 (ZBT48BB)
- FLAREALERT LED Road Flare, 1 Watt, Yellow (YBP.2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B3RB2)
- FLAREALERT LED Road Flare, 0.5 Watt, Red (RB.2)
- FLAREALERT LED Road Flare, 1 Watt, Blue (BBP.2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Yellow (B3YBP2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B3GBP2)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M3)
- Flarealert Strobe and Flashing Lights