Shop All Strobe and Flashing Lights
Flarealert
LED Road Flare, 0.5 Watt, Red
Mfr # RB.2
Zoro # G7446582
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Material Polycarbonate
- Includes 0.5 Watt Light
- Operating Temp. -4 Degrees to 140 Degrees F
- Diameter 3 3/4 in
- Flare Stand Included No Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flarealert
- MFR # RB.2
- Zoro # G7446582
- UPC # 810055010066
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Diameter | 3 3/4 in |
Length | 3 3/4 in |
Height | 1 3/4 in |
Battery Size | AA |
Lens Diameter | 3 3/4 in |
Description
LED Road Flare, Product Type LED Beacon, Light Color Red, Maximum Run Time - Flashing Light 140 hr, Maximum Run Time - Steady Light 40 hr, Maximum Light Output 0.5 lm/W, Power Source AA Battery (Not Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes 0.5 Watt Light, Includes Batteries No, Length 3 3/4 in, Wattage 0.5 W, Body Color Red
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (HUG2-04-L)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-01)
- SHOWA Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX303XL-10)
- TINGLEY Icon Rain, Pants, Class, E, Black, XL (P24123-XL)
- FLAREALERT LED Road Flare, 1 Watt, Yellow (YBP.2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2FULL)
- FLAREALERT LED Road Flare, 1 Watt, Red (RBP.2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B3GBP2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B8GBP2ONLY)
- FLAREALERT LED Road Flare, 1 Watt, Green (GBP.2)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Clear (52C-N5-40WH)
- Flarealert Strobe and Flashing Lights