Shop All Automotive Jump Starters
Flarealert
Battery Jump Starter, Input 1A, 12V, 10 ga.
Mfr # JSL-12000
Zoro # G4238532
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
- Test Feature 12V Output, Override Capability, Reverse Polarity
- For Battery Voltage 6 V DC, 12 V DC
- Cable Length 22 in
- No. of Batteries Included 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flarealert
- MFR # JSL-12000
- Zoro # G4238532
- UPC # 810055019878
- Country of Origin China
- Category Automotive Jump Starters
Dimensions
Cable Length | 22 in |
Overall Height | 11 3/4 in |
Overall Width | 3 1/4 in |
Overall Depth | 3 1/4 in |
Description
Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 500 A @ 12V, Charging Current @ Voltage 1 A @ 15V, Maintaining Current @ Voltage 0.14 A @ 13.2V, Automatic/Manual, Battery Capacity 12 Ah, Cable Length 22 in, Cable Wire Gauge 10 AWG, CEC Compliant CEC Compliant, Charge Type USB, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 400 A @ 12V
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Bead Breaker Handle, Brown/Orange, Hickory (T11EHS)
- GATES Auto V-Belt, Industry Number K080893HD (K080893HD)
- SUBURBAN MANUFACTURING Suburban Water Heater Radius Door; Polar White (6261APW)
- SPARTAN POWER 25 Feet of Black 1/0 AWG Spartan Power Battery Cable with Reel (BULK1/0AWG25FTBLACK)
- TOPDON 2000 Peak Amp Battery Jumpstarter, Power Bank, and LED Flashlight (JS2000)
- LOKITHOR 2500A Emergency Car Jump Starter With Car Washer and 150PSI Air Inflator (AW401)
- KEYLESSFACTORY Jump starter, Tire inflator, Phone charger. Voltage 12V, 1400mAh, Type C (AL-JPST10)
- THE NOCO CO NOCO Genius Boost PRO 3000 Amp UltraSafe Lithium Jump Starter - GB150 (GB150)
- K-TOOL INTERNATIONAL Compact Jump Starter 1200 Amp, 12-Volt, 16,000Mah (KTIXD8008)
- ONE SMART CE ONE Jump Starter 1200A, 12000mA Capacity with Portable Power Bank (OAJS-1200A)
- ONE SMART CE ONE Jump Starter 2000A, 20000mA Capacity with Portable Power Bank (OAJS-2000A)
- Flarealert Automotive Chargers, Jumpers & Accessories