Flange Wizard

Flange Wizard 496-PP-200 Pocket Pro Level


product price: $104.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Magnetic.
  • 2.5° increments.
  • Length: 9".
  • No. of Vials: 3.
  • Vial Positions: 1 Level 1 Plumb 1 Rotating.
  • Display Base Type: Flat.
  • Structure: Box.
  • Body Material: Aluminum.
  • Measurement Type: Builders Spirit Level.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.