Shop All Automotive Fuses
Flaming River
Battery Disconnect Switch, Removable Key
Mfr # FR1009
Zoro # G7218197
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 12-24V
- Max. Amps 2500A Surges for 5 sec, 250A Continuous
- Connection Material Silver Plated
- Connection Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flaming River
- MFR # FR1009
- Zoro # G7218197
- UPC # 012484000070
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Stud Size | 10 mm |
Details
Item | Battery Disconnect Switch |
Polarity | Negative |
Max. Voltage | 12-24V |
Max. Amps | 2500A Surges for 5 sec, 250A Continuous |
Connection Material | Silver Plated |
Connection Type | Bolt |
Switch Type | Removable Key |
Includes | Aluminum Mounting Bracket and Zinc Mounting Hardware, Removable Key |
Features | Waterproof, Corosion Resistant, Removable Laser Cut, Stainless Steel Key Enhances the Security and Safety Features |
Description
Battery Disconnect Switch, Switch Type Removable Key, Connection Type Bolt, Polarity Negative, Stud Size 10 mm, Includes Aluminum Mounting Bracket and Zinc Mounting Hardware, Removable Key, Features Waterproof, Corosion Resistant, Removable Laser Cut, Stainless Steel Key Enhances the Security and Safety Features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (5262BI)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6Z1B)
- ACCLAIM LIGHTING Photocell, Universal (688BK)
- FLAMING RIVER 12-24V Battery Disconnect Switch (FR1044)
- GROTE Glass Fuse, Agc Assortment (82-AGC-60)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- DISCO Mega Bolt-On Fuses 250 Amp PK2 (15133PK)
- DISCO Mini Blade Fuses 7.5 Amp Brwn Type ATM PK5 (1735PK)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- BLUE SEA SYSTEMS Blue Sea 5236 2A ATO/ATC Fuse (5236)
- Flaming River Fuses