Shop All Automotive Fuses
Flaming River
12-24V Battery Disconnect Switch
Mfr # FR1044
Zoro # G7082476
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 12-24V
- Max. Amps 2500A Surges for 5 sec, 250A Continuous
- Connection Material Silver Plated
- Connection Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flaming River
- MFR # FR1044
- Zoro # G7082476
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Stud Size | 10 mm |
Details
Item | Battery Disconnect Switch |
Polarity | Negative |
Max. Voltage | 12-24V |
Max. Amps | 2500A Surges for 5 sec, 250A Continuous |
Connection Material | Silver Plated |
Connection Type | Bolt |
Standards | Comply with OSHA Lock-Out/Tag-Out Regulation 1910.147 |
Includes | Aluminum Mounting Bracket and Zinc Mounting Hardware, Lock-Out Bracket |
Features | Sealed, Waterproof Design, Heavy Duty |
Switch Type | Heavy-Duty with Lock Out |
Description
Battery Disconnect Switch, Switch Type Heavy-Duty with Lock Out, Connection Type Bolt, Polarity Negative, Stud Size 10 mm, Includes Aluminum Mounting Bracket and Zinc Mounting Hardware, Lock-Out Bracket, Features Sealed, Waterproof Design, Heavy Duty, Standards Comply with OSHA Lock-Out/Tag-Out Regulation 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7L3741)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 30A, 600V AC, Indicating (TRS30RID)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR9P1RH13)
- FLAMING RIVER Battery Disconnect Switch, Removable Key (FR1009)
- BLUE SEA SYSTEMS Blue Sea 5240 7.5A ATO/ATC Fuse (5240)
- EATON BUSSMANN Tl Fuse Assortment (BP/TL-A)
- BLUE SEA SYSTEMS Blue Sea 5196 MRBF Surface Mount 3 Circuit Fuse Block - Common Source (5196)
- AFTERMARKET ATO20 Fuse Cartridge for Universal Products (ELL70-0212)
- GROTE Rock/Swtch, 3 Term On/Off, Green, 25A, 12V (82-0304)
- MIDWEST FASTENER 5, 7 PK (63201)
- Flaming River Fuses