Shop All Rakes
Flamefighter
Fire Rake, Ergonomic Handle, 60 In. L
Mfr # FR
Zoro # G8537715
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 60 in
- Handle Type Ergonomic
- Tine Material Steel
- Head Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flamefighter
- MFR # FR
- Zoro # G8537715
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 60 in |
Head Size | 4 in |
Head Length | 4 in |
Details
Handle Material | Fiberglass |
Handle Type | Ergonomic |
Tine Material | Steel |
Standards | USFS Specifications |
Handle Design | Pole |
Head Material | Steel |
Item | Fire Rake |
Handle Style | Ergonomic |
Head Type | Fire Rake |
Tool Type | Rake |
Description
Fire Rake, Handle Length 60 in, Handle Material Fiberglass, Handle Style Ergonomic, Head Type Fire Rake, Tool Type Rake, Head Length 4 in, Head Material Steel, Standards USFS Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Detroit Tigers Inflatable Mascot (511-100-M)
- MTD Cable-Brake Trans (946-04446)
- MTD Filter-Air Cleaner (BS-798897)
- MTD Snow Thrower Shear Pins (OEM-738-04124)
- AMES 60 Bow Rake Handle (2037600)
- YARD TUFF Landscape Rake 60" (FTF-60LSR3PT)
- STRUCTRON 16-tine Bow Rake with 60"L Hardwood Handle (42357)
- MIDWEST RAKE Rake, 24", Telescopic Handle 39-70" (12501)
- FOXY MANUFACTURING Steel Rake for Shrubs with 9"W Head (9891)
- NUPLA Vnyl-cted Fbrglss Bow Rke, 2-1/2 In.Tines (6894143)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Goliath (56006)
- Flamefighter Lawn & Garden Tools