Shop All Fire Extinguisher Brackets
Flamefighter
Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb
Mfr # JFP01
Zoro # G6437584
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PE Plastic
- For Tank Weight 10 to 20 lb
- Color Red
- For Number of Extinguishers (1) 10 to 20 lb
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flamefighter
- MFR # JFP01
- Zoro # G6437584
- Country of Origin United Kingdom
- Category Fire Extinguisher Brackets
Dimensions
Overall Height | 7 in |
Overall Width | 13.5 in |
Dimensions (H x W x D) | 7 in x 13.5 in x 14 in |
Overall Depth | 14 in |
Details
Item | Fire Extinguisher Stand |
Material | PE Plastic |
For Tank Weight | 10 to 20 lb |
Color | Red |
For Number of Extinguishers | (1) 10 to 20 lb |
Includes | Labels |
Resistance Properties | UV Resistant |
Mount Type | Freestanding |
For Location | Indoor, Outdoor |
Features | 100% Recyclable, Flat Pack Design for Transport and Storage, Snap-Fit Assembly |
For Tank Weight Range | 10-20 lb |
Application | Airports, Hotels, Offices, Public Buildings, Showrooms |
Description
Fire Extinguisher Stand, For Location Indoor, Outdoor, For Tank Weight 10 to 20 lb, Housing Material Plastic, Mount Type Freestanding, Overall Height 7 in, Overall Width 13.5 in, Application Airports, Hotels, Offices, Public Buildings, Showrooms, Color Red, Features 100 Percent Recyclable, Flat Pack Design for Transport and Storage, Snap-Fit Assembly, For Number of Extinguishers (1) 10 to 20 lb, Handle Length 14 in, Includes Labels, Overall Depth 14 in, Product Type Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Garments, Lime Green, Class2, Econ, Zip, Mesh X3 (VCL2MLZX3)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S, 12PK (9690YS)
- LYLE Safety Sign, Keep Gte Clsd, 7in.H (U4-1459-RA_10X7)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, 2/3XL (V2510850U-2/3XL)
- FLAMEFIGHTER Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb (JFP02)
- FLAMEFIGHTER Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb (JFP09)
- KIDDE 5 lb Fire Extinguisher For Kitchen US Coast Guard Agency Approval (21005753MTL)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (821)
- BADGER Vehicle Mount Bracket, Strap Bracket, For Tank Weight 2.75 lb (MB-250B)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 7 lb (B10)
- RUGGED RIDGE RUGGED RIDGE FIRE EXTINGUISHER HOLDER, SPORT BAR, BLACK; 55-19 JEEP CJ/WRANGLER/GLADIATOR (13305.21)
- Flamefighter Fire Extinguisher Brackets