Shop All Fire Hose Accessories
Flamefighter
Fire Bucket, 2.5 gal., Plastic
Mfr # JPFB1
Zoro # G7090632
original price:
$188.89
54% off
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Description Holds 2.5 gal
- Material Plastic
- For Use With FireKart
- Height 10 in
- Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flamefighter
- MFR # JPFB1
- Zoro # G7090632
- Country of Origin United Kingdom
- Category Fire Hose Accessories
Dimensions
Size/Description | Holds 2.5 gal |
Height | 10 in |
Width | 12 1/4 in |
Length | 11 in |
Overall Width | 12.25 in |
Overall Length | 11 in |
Overall Height | 10 in |
Container Size | 2.5 gal |
Details
Item | Fire Bucket |
Material | Plastic |
For Use With | FireKart |
Accessory Type | Fire Bucket |
Product Type | Fire Bucket |
Description
Fire Bucket, For Use With FireKart, Product Type Fire Bucket, Container Size 2.5 gal, Material Plastic, Overall Height 10 in, Overall Length 11 in, Overall Width 12.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, L, PR (1852-5)
- THOROGOOD SHOES Size 14 Men's Hiker Shoe Composite Oxford Hiker Saftey Toe, Black/Gray (804-6493 M 14)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 140)
- MOON AMERICAN Fire Hose Standard Hump Rack - For 1-1/2 In. Diameter - 50 Ft Capacity - Steel (1420-1)
- OVAL Powder BC Purple K 50 lb., Powder Blend (10H-PKP)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 2-1/2In (1420-2)
- DIXON Hex Nipple BR, FNST, 2-1/2"x MNPT, 2-1/2" (FM25F25T)
- MOON AMERICAN Swivel Gasket - 1-1/2 In. (813-15)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NPSH (322-612)
- DIXON FNST 1-1/2"x MNPT 2", Hex Nipple BR (FM15F20T)
- Flamefighter Fire Protection