Shop All Audible & Visual Signaling Devices
Flamefighter
Elctrnc Alrm w/Strb Light, Mfr. No. WEX01
Mfr # JHSA1
Zoro # G6858345
original price:
$433.20
13% off
new price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Metal
- Mounting Bracket
- Decibels 60
- Diameter 11 in
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flamefighter
- MFR # JHSA1
- Zoro # G6858345
- Country of Origin United Kingdom
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 11 in |
Depth | 5 in |
Details
Item | Electronic Alarm with Strobe Light |
Housing Material | Metal |
Mounting | Bracket |
Decibels | 60 |
Operating Temp. | 40 Degrees to 250 Degrees F |
For Use With | Mfr. No. WEX01 |
Power Source | Battery |
Minimum Operating Temperature | 40 Degrees F |
Includes Mounting Hardware | Yes |
Maximum Operating Temperature | 250 Degrees F |
Alarm Type | Light, Sound |
Description
Electronic Alarm with Strobe Light, Alert Type Light, Sound, For Use With Mfr. No. WEX01, Power Source Battery, Mount Type Bracket, Housing Material Metal, Includes Mounting Hardware Yes, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Light Tube, For Use With Grainger Item: 2ERN6; 2ERN7; 2ERN8; 2ERN9; 2ERP1; 2ERP2; 2ERP3; 2ERP4 (CSCTO15N1020G)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, S, Men (103-3230)
- NEWSTRIPE Stencil, 6ft., Fed Straight Arrow, 1/16" (10002932)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1104882)
- FLAMEFIGHTER Howler Alarm Bell, For Mfr. No. WEX01 (JRHB)
- KELLEY Green 7" Rd. Signal Light W/ Housing/Bul (710-784)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VAC, 0.625A (878EX-G5)
- WL JENKINS 10in Flashering Bell Pigtail 120VAC Vibrating Indoor Bell with Amber Light (4035A)
- WBOX 1-TN PIEZO BUZZER 90DB (0E-PIEZOSIRN)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBN)
- FALCON Personal Safety Horn, 120dB @ 10 ft. (FGRNHN)
- Flamefighter Safety Alarms and Warnings