Shop All Fuel & Gas Caps
Flame Shield
Diesel Fuel Can, 5 gal., Self, Yellow, HDPE
Mfr # 8610
Zoro # G8534029
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Venting Self
- Color Yellow
- Material HDPE
- Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flame Shield
- MFR # 8610
- Zoro # G8534029
- UPC # 079223086108
- Country of Origin United States
- Category Fuel & Gas Caps
Dimensions
Height | 14 1/2 in |
Spout Outside Dia. | 1 5/16 in |
Length | 13 in |
Spout Length | 7 1/8 in |
Width | 10 in |
Spout Outside Diameter | 1 3/8 in |
Details
Item | Diesel Can |
Capacity | 5 gal |
Venting | Self |
Color | Yellow |
Material | HDPE |
Includes | Spout |
Standards | EPA, CARB |
Spout Location | Top - Removable |
Tank Material | HDPE |
Spout Type | Quick-Flow Spout |
Venting Type | Self-Venting |
Compatible Fuel | Diesel |
Description
Diesel Can, Capacity 5 gal, Compatible Fuel Diesel, Tank Material HDPE, Venting Type Self-Venting, Spout Type Quick-Flow Spout, Spout Length 7 1/8 in, Spout Location Top - Removable, Color Yellow, Height 14 in, Width 9 3/4 in, Length 13 in, Includes Spout, Product Type Diesel Can, Spout Outside Diameter 1 3/8 in, Standards CARB, EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 2.50 Oz., PK25 (MC250N)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-4Z3B)
- UNIVERSAL AIR COND Rv Drier, Rd9972C (RD9972C)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2818)
- A & I PRODUCTS Cap, Radiator (7 lb.) 4.5" x4.5" x3" (A-AL38374)
- MOTORCRAFT Cap Asy - Fuel Tank Fille, Fc1015 (FC1015)
- DORMAN Engine Oil Filler Cap, Dorman - Help 90005 (90005)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC840)
- GATES OE Type Radiator Cap, 31412 (31412)
- DORMAN Engine Coolant Recovery Tank Cap, 54201 (54201)
- YORK Radiator Cap (023-21927-000)
- Flame Shield Automotive Exterior Accessories