Shop All Safety Cans
Flame Shield
6 gal Red HDPE Gas Can Gasoline
Mfr # 6610
Zoro # G8530133
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Color Red
- Venting Self
- Standards CARB, EPA
- Compatible Fluids Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flame Shield
- MFR # 6610
- Zoro # G8530133
- UPC # 079223066100
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 16 1/2 in |
Length | 13 in |
Spout Length | 7 1/8 in |
Width | 9 3/4 in |
Spout Outside Dia. | 1 5/16 in |
Spout Outside Diameter | 1 3/8 in |
Details
Item | Gas Can |
Material | HDPE |
Color | Red |
Venting | Self |
Capacity | 6 gal |
Standards | CARB, EPA |
Compatible Fluids | Gasoline |
Includes | Spout |
Venting Type | Self-Venting |
Compatible Fuel | Gasoline |
Spout Location | Top - Removable |
Spout Type | Quick-Flow Spout |
Tank Material | HDPE |
Description
Gas Can, Capacity 6 gal, Compatible Fuel Gasoline, Tank Material HDPE, Venting Type Self-Venting, Spout Type Quick-Flow Spout, Spout Length 7 1/8 in, Spout Location Top - Removable, Color Red, Height 16 1/2 in, Width 9 3/4 in, Length 13 in, Includes Spout, Product Type Gas Can, Spout Outside Diameter 1 3/8 in, Standards CARB, EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Liner-Hard Hat Cotton Shell Fl (SN530)
- CONDOR Paint and Ink Safety Cabinet (491M74)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 1000PK (SB-1426WHT)
- SIGNMISSION Valet Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22750 (A-1218-22750)
- FLAME SHIELD 1 gal Red HDPE Gas Can Gasoline (1210)
- FLAME SHIELD 2 gal Red HDPE Gas Can Gasoline (2310)
- FLAME SHIELD 2 gal Blue HDPE Kerosene Can Kerosene (2610)
- FLAME SHIELD 5 gal Blue HDPE Kerosene Can Kerosene (7610)
- FLAME SHIELD 5 gal Red Steel Gas Can Gasoline (5810)
- NO-SPILL Kerosene Can No Spill 5G (1456)
- EAGLE MFG 2 gal Green Galvanized Steel Type I Safety Can Oil (UI20FSG)
- Flame Shield Safety Storage