Shop All Access Doors
Flame Gard
Duct Access Doors, UL Fire Rated, 18x14
Mfr # 6EJC2
Zoro # G1026182
original price:
$156.70
10% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 14 in
- Door Width 18 in
- Finish Galvanized
- Shape Rectangular
- Standards NFPA 96 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flame Gard
- MFR # 6EJC2
- Zoro # G1026182
- Country of Origin China
- Category Access Doors
Dimensions
Door Height | 14 in |
Door Width | 18 in |
Mounting Stud Length | 6 in |
Door Dimensions H x W | 14 in x 18 in |
Details
Finish | Galvanized |
Shape | Rectangular |
Item | Duct Access Door |
Standards | NFPA 96 Compliant |
Door Shape | Rectangular |
Latch Type | Thumbscrews |
Observation Port Material | Steel |
Series | ACC |
Number of Mounting Stud | 2 |
Material Thickness | 16 ga |
Material Fabrication | Hot Dipped |
Product Type | Access Door |
For Duct Shape | Rectangular |
Maximum Temperature Rating | High Temperature ( Greater Than2000 Degrees F) |
Description
Duct Access Door, Door Height 14 in, Door Shape Rectangular, Door Width 18 in, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 6 in, Number of Mounting Stud 2, Observation Port Material Steel, Standards NFPA 96 Compliant, Product Type Access Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Automatic Flush Bolt, Satin Chrome (2848.32D)
- AMEROCK BP76312CSG10-25PACK 4" (102 mm) CTC Value Cab Pull Satin Nickel (BP76312CSG10-25PACK)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 52mm ID, PK25 (ZUSAH3.5X52)
- KWIKSET #4 Bottom Pins, 100PK (3105)
- FLAME GARD Duct Access Doors, UL Fire Rated, 10x6 (6EJC0)
- FLAME GARD Duct Access Door, UL Rated, 23 x 23 (6EJA9)
- FLAME GARD Duct Access Door, UL Rated, 10 x 10 (6EJA3)
- FLAME GARD Duct Access Door, UL Rated, 15 x 10 (6EJA4)
- FLAME GARD Duct Access Door, UL Rated, 23 x 19 (6EJA8)
- FLAME GARD Duct Access Doors, UL Fire Rated, 12x8 (6EJC1)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2222)
- Flame Gard Access Doors