Shop All Access Doors
Flame Gard
Duct Access Doors, UL Fire Rated, 12x8
Mfr # 6EJC1
Zoro # G0630472
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 8 in
- Door Width 12 in
- Finish Galvanized
- Shape Rectangular
- Standards NFPA 96 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flame Gard
- MFR # 6EJC1
- Zoro # G0630472
- Country of Origin China
- Category Access Doors
Dimensions
Door Height | 8 in |
Door Width | 12 in |
Door Dimensions H x W | 8 in x 12 in |
Mounting Stud Length | 6 in |
Details
Finish | Galvanized |
Item | Duct Access Door |
Shape | Rectangular |
Standards | NFPA 96 Compliant |
Number of Mounting Stud | 2 |
For Duct Shape | Rectangular |
Door Shape | Rectangular |
Material Thickness | 16 ga |
Product Type | Access Door |
Material Fabrication | Hot Dipped |
Latch Type | Thumbscrews |
Series | ACC |
Maximum Temperature Rating | High Temperature ( Greater Than2000 Degrees F) |
Observation Port Material | Steel |
Description
Duct Access Door, Door Height 8 in, Door Shape Rectangular, Door Width 12 in, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 6 in, Number of Mounting Stud 2, Observation Port Material Steel, Standards NFPA 96 Compliant, Product Type Access Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOBA-BNT Dry Erase Peel & Stick Wallpaper (SA2532216)
- KEYLESS FACTORY KeylessFactory:Transponder Shell:B119 Transponder Key Shell (No Chip) for Buick/ Chevrolet/ GMC (ST-B119)
- ZORO SELECT 2 in W x 48 in H Steel Continuous Hinge (2ZEY1)
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Duranodic Anodized Bronze, PK 2 (STMC01-DU)
- FLAME GARD Duct Access Door, UL Rated, 8 x 8 (6EJA2)
- FLAME GARD Duct Access Door, UL Rated, 10 x 10 (6EJA3)
- FLAME GARD Duct Access Door, UL Rated, 15 x 10 (6EJA4)
- FLAME GARD Duct Access Doors, UL Fire Rated, 18x14 (6EJC2)
- FLAME GARD Duct Access Door, UL Rated, 15 x 7 (6EJA0)
- FLAME GARD Duct Access Door, UL Rated, 23 x 10 (6EJA5)
- KARP ASSOCIATES, INC Karp Inc. KRP-150FR Fire Rated Access Door For Wall/Ceil. - Paddle Handle, 24"Wx24"H, KRPP2424PH (KRPP2424PH)
- Flame Gard Access Doors