Shop All Access Doors
Flame Gard
Duct Access Door, UL Rated, 8 x 8
Mfr # 6EJA2
Zoro # G2050842
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 8 in
- Door Width 8 in
- Material Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
- Rough Opening Height 6 in
- Rough Opening Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flame Gard
- MFR # 6EJA2
- Zoro # G2050842
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 8 in |
Door Width | 8 in |
Rough Opening Height | 6 in |
Rough Opening Width | 6 in |
Door Dimensions H x W | 8 in x 8 in |
Mounting Stud Length | 1 in |
Details
Material | Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm) |
Finish | Galvanized |
Item | Duct Access Door |
Standards | UL Listed |
Shape | Square |
Door Shape | Square |
Observation Port Material | Steel |
Includes | "E"-Clips For Each Stud, 1/4" Wing Nuts For Each Stud, Access Door Cover (Front Panel), Access Door Frame (Back Frame) |
Material Thickness | 16 ga |
For Media Type | Grease |
For Duct Shape | Rectangular |
Product Type | Access Door |
Latch Type | Thumbscrews |
Number of Mounting Stud | 4 |
Maximum Temperature Rating | High Temperature ( Greater Than2000 Degrees F) |
Material Fabrication | Cold Rolled |
Description
Duct Access Door, Door Height 8 in, Door Shape Square, Door Width 8 in, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 in, Number of Mounting Stud 4, Observation Port Material Steel, Rough Opening Height 6 in, Rough Opening Width 6 in, Standards UL Listed, Product Type Access Door, For Media Type Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-A1459)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Satin Chrome (MDHF25U26D)
- BARSKA 10 unit capacity Key Cabinet (CB13362)
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Glacier 12 in. x 24 in. 2mm 12MIL Glue Down Luxury Vinyl Tiles (36 sq.ft per case), 18PK (PC-1121)
- FLAME GARD Duct Access Doors, UL Fire Rated, 12x8 (6EJC1)
- FLAME GARD Duct Access Door, UL Rated, 15 x 15 (6EJA6)
- FLAME GARD Duct Access Door, UL Rated, 23 x 23 (6EJA9)
- FLAME GARD Duct Access Door, UL Rated, 23 x 7 (6EJA1)
- FLAME GARD Duct Access Door, UL Rated, 10 x 10 (6EJA3)
- FLAME GARD Duct Access Doors, UL Fire Rated, 18x14 (6EJC2)
- DUCTMATE Access Door, 19 In. W, 15 In. H, Steel (GRD1814F2GA)
- Flame Gard Doors