Shop All Access Doors
Flame Gard
Duct Access Door, UL Rated, 23 x 23
Mfr # 6EJA9
Zoro # G1433135
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 23 in
- Door Width 23 in
- Material Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
- Rough Opening Height 20 in
- Rough Opening Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flame Gard
- MFR # 6EJA9
- Zoro # G1433135
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 23 in |
Door Width | 23 in |
Rough Opening Height | 20 in |
Rough Opening Width | 20 in |
Mounting Stud Length | 1 in |
Door Dimensions H x W | 23 in x 23 in |
Details
Material | Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm) |
Finish | Galvanized |
Shape | Square |
Standards | UL Listed |
Item | Duct Access Door |
For Duct Shape | Rectangular |
Maximum Temperature Rating | High Temperature ( Greater Than2000 Degrees F) |
Door Shape | Square |
Product Type | Access Door |
For Media Type | Grease |
Material Fabrication | Cold Rolled |
Material Thickness | 16 ga |
Includes | "E"-Clips For Each Stud, 1/4" Wing Nuts For Each Stud, Access Door Cover (Front Panel), Access Door Frame (Back Frame) |
Latch Type | Thumbscrews |
Number of Mounting Stud | 16 |
Observation Port Material | Steel |
Description
Duct Access Door, Door Height 23 in, Door Shape Square, Door Width 23 in, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 in, Number of Mounting Stud 16, Observation Port Material Steel, Rough Opening Height 20 in, Rough Opening Width 20 in, Standards UL Listed, Product Type Access Door, For Media Type Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- CROWN 8" Bar Cabinet Pull with 5" Center to Center Polished Chrome Finish (CHP108PC)
- ALARM LOCK AlarmLock: COMPUTER INTERFACE WITH USB INCLUDES DL-WINDOWS SOFTWARE WINDOWS 7 COMPATIBLE (ALL-PCI2-U)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer FullCircle 2Shelf Lazy Susans for Base Cabinets (3072-28-11-52)
- FLAME GARD Duct Access Door, UL Rated, 10 x 7 (6EHZ9)
- FLAME GARD Duct Access Door, UL Rated, 15 x 15 (6EJA6)
- FLAME GARD Duct Access Door, UL Rated, 15 x 10 (6EJA4)
- FLAME GARD Duct Access Door, UL Rated, 10 x 10 (6EJA3)
- FLAME GARD Duct Access Door, UL Rated, 15 x 7 (6EJA0)
- FLAME GARD Duct Access Door, UL Rated, 23 x 10 (6EJA5)
- TOUGH GUY Access Door, Standard, 8x8In (5YL92)
- Flame Gard Doors