Shop All Access Doors
Flame Gard
Duct Access Door, UL Rated, 23 x 15
Mfr # 6EJA7
Zoro # G2295054
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 15 in
- Door Width 23 in
- Material Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
- Rough Opening Height 12 in
- Rough Opening Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flame Gard
- MFR # 6EJA7
- Zoro # G2295054
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 15 in |
Door Width | 23 in |
Rough Opening Height | 12 in |
Rough Opening Width | 20 in |
Door Dimensions H x W | 15 in x 23 in |
Mounting Stud Length | 1 in |
Details
Material | Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm) |
Finish | Galvanized |
Item | Duct Access Door |
Standards | UL Listed |
Shape | Rectangular |
Number of Mounting Stud | 14 |
Door Shape | Rectangular |
Includes | "E"-Clips For Each Stud, 1/4" Wing Nuts For Each Stud, Access Door Cover (Front Panel), Access Door Frame (Back Frame) |
Observation Port Material | Steel |
Product Type | Access Door |
Maximum Temperature Rating | High Temperature ( Greater Than2000 Degrees F) |
Material Fabrication | Cold Rolled |
For Media Type | Grease |
Latch Type | Thumbscrews |
For Duct Shape | Rectangular |
Material Thickness | 16 ga |
Description
Duct Access Door, Door Height 15 in, Door Shape Rectangular, Door Width 23 in, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 in, Number of Mounting Stud 14, Observation Port Material Steel, Rough Opening Height 12 in, Rough Opening Width 20 in, Standards UL Listed, Product Type Access Door, For Media Type Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. (1389)
- LIFTMASTER Entry Transmitter, Dual Button, Black/Gray (892LT)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (195323)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG LH AL)
- FLAME GARD Duct Access Door, UL Rated, 23 x 23 (6EJA9)
- FLAME GARD Duct Access Door, UL Rated, 23 x 7 (6EJA1)
- FLAME GARD Duct Access Doors, UL Fire Rated, 10x6 (6EJC0)
- FLAME GARD Duct Access Door, UL Rated, 23 x 10 (6EJA5)
- FLAME GARD Duct Access Door, UL Rated, 23 x 19 (6EJA8)
- FLAME GARD Duct Access Door, UL Rated, 15 x 7 (6EJA0)
- ELMDOR Dry Wall Access Door, 8x8, Stainless Steel W/ Screwdriver Lock (DW8X8SS-SDL)
- Flame Gard Doors