Shop All Torch and Torch Kits
Flame Engineering
Torch Kit, Propane, Mini Dragon, 13 in. L
Mfr # VT1-20C
Zoro # G2010550
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mini Dragon
- Ignitor Instant On/Off
- Gas Service Propane
- Flame Type Wide Brush Flame
- Welding Application Weed Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flame Engineering
- MFR # VT1-20C
- Zoro # G2010550
- UPC # 098567004111
- Country of Origin United States
- Category Torch and Torch Kits
Dimensions
Length | 13" |
Silver Braze Size (Propane, Maximum) | 1 in |
Silver Braze Size (MAP-Pro, Maximum) | 1 in |
Soft Solder Size (Propane, Maximum) | 1 in |
Compatible Fuel Cylinder Size | 14.1 oz, 16 oz |
Description
Outdoor Torch Kit, Flame Type Wide Brush Flame, For Fuel Type Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Instant On-Off, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 1 in, Silver Braze Size (Propane, Maximum) 1 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (Propane) 25,000 BtuH, Product Type Outdoor Torch Kit, Torch Series Mini Dragon, Maximum Flame Temperature (Propane) 2,050 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip 1/8 In. (PTC8)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- BLUE DEMON Thoriated, Tungs Electrode, 3/32x7", PK10 (TE2T-332-10T)
- GOSS KIT, MC ACET REG w/ PLASTIC STAND (KA-125-M12P)
- FLAME ENGINEERING Jet Torch Kit, Propane, 1,000,000 BTU (JET4 C)
- FLAME ENGINEERING Torch Kit, Propane, 500,000 BTU (VT3-30SVC)
- FLAME ENGINEERING Jet Torch Kit, Propane, 2,000,000 BTU (JET 8 C)
- FLAME ENGINEERING Backpack Torch Kit, Red Dragon, 400K Btu (BP 2512 SVC)
- FLAME ENGINEERING Weed Dragon Torch Kit (VT 2-23 C)
- FLAME ENGINEERING Vapor Torch Kit, Red Dragon, 500K Btu (VT3-30CS)
- SMITH EQUIPMENT Med Duty Cut Attachment, 90 Deg Head (MC509)
- Flame Engineering Torch and Torch Kits