Shop All Hard Case Storage
Flambeau
Protective Case, 28-3/4"L x 24"W
Mfr # 50721
Zoro # G2069584
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (4) Latches, Foam, Molded Handle
- Number of Compartments 1
- Overall Depth 9 3/8 in
- Overall Length 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # 50721
- Zoro # G2069584
- UPC # 071617791704
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9 3/8 in |
Overall Length | 28 3/4 in |
Overall Width | 24 in |
Inside Width | 17 3/4 in |
Bottom Depth | 7 1/2 in |
Lid Depth | 1/2 in |
Inside Length | 22 3/4 in |
Inside Depth | 8 in |
Overall Width2 | No |
Inside WxLxD | 17 3/4 in x 22 3/4 in x 8 in |
Inside Depth Range | 4 to 10 in |
Overall Width1 | No |
Inside Length Range | Longer than 20 in |
Carry-On Size | No |
Overall Length1 | No |
Depth (Top Lid - Bottom) | 1/2 in - 7 1/2 in |
Inside Width Range | Wider than 16 in |
Overall Depth1 | No |
Overall WxLxD | 24 in x 28 3/4 in x 9 3/8 in |
Overall Length2 | No |
Overall Length14 | No |
Overall Width14 | No |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Width22 | No |
Overall Depth9 | No |
Overall Length22 | No |
Overall Depth14 | Yes |
Overall Width9 | No |
Description
Protective Case, Bottom Depth 7 1/2 in, Closure Type Single Throw, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 8 in, Inside Length 22 3/4 in, Inside Width 17 3/4 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 170 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 0, Overall Depth 9 3/8 in, Overall Length 28 3/4 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 8"L x 5"W x 1-3/4"D (104)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/64 in Short (54TU64)
- URREA 17 Mm Industrial Grade Metric Short L-Type Hex Key (49-17)
- PROTO #5 Drive Impact Drive Adapter (J09902)
- FLAMBEAU Protective Case, 25-1/4"L x 21"W (50720)
- FLAMBEAU Black Protective Case, 14"L x 10-1/2"W x 4"D (50330F)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 8-1/2"D (50500F)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 6-1/2"D (50430F)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 5-1/2"D (50470F)
- NANUK CASES Case 908 Empty w/ Tan Target Logo, Olive (908S-000OL-PA0-AMM01)
- Flambeau Hard Case Storage