Shop All Hard Case Storage
Flambeau
Protective Case, 25-1/4"L x 21"W
Mfr # 50720
Zoro # G2554106
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (4) Latches, Foam, Molded Handle
- Material Plastic
- Features Water Resistant
- Overall Depth 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flambeau
- MFR # 50720
- Zoro # G2554106
- UPC # 071617791698
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9 1/4 in |
Overall Length | 25 1/4 in |
Overall Width | 21 in |
Inside Width | 15 in |
Inside Depth | 7 3/4 in |
Lid Depth | 1/2 in |
Inside Length | 19 1/2 in |
Bottom Depth | 7 1/4 in |
Overall Length2 | No |
Inside Depth Range | 4 to 10 in |
Overall WxLxD | 21 in x 25 1/4 in x 9 1/4 in |
Overall Width2 | Yes |
Overall Width1 | No |
Depth (Top Lid - Bottom) | 1/2 in - 7 1/4 in |
Overall Length1 | No |
Overall Depth1 | No |
Inside Length Range | 12 to 20 in |
Carry-On Size | No |
Inside Width Range | 10 to 16 in |
Inside WxLxD | 15 in x 19 1/2 in x 7 3/4 in |
Overall Width14 | No |
Overall Width9 | No |
Overall Depth9 | No |
Overall Length22 | No |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Overall Length14 | No |
Overall Length9 | No |
Description
This Flambeau DY9F 25-1/4"L x 21"W Protective Case is the perfect way to store your tools. You can also use it for transporting items that are fragile or sensitive to the elements. The case is made of high density homopolymer, which means it has a hard shell and resists crushing damage. It has an overall depth of 9 1/4 in., an overall length of 25 1/4 in., an inside depth of 7 3/4 in., and an inside length of 19 1/2 in. It also has a black color, polyester foam lining, and measures 21 in. width by 15 in. height by 9 1/2 in. length on the outside. This Flambeau Protective Case will keep your belongings safe when you are travelling or storing them at home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 4 Piece Phillips Power Blade Set (76094)
- DRILL AMERICA 9/16-1"x16ths 8Pc. HSS Reduce Shank Drill Bit Set (DWD1008-SET)
- ECLIPSE TOOLS Slotted Screwdriver, 1/4"x8", Rubber Grip (800-153)
- CRAFTSMAN VERSASTACK Wheeled Tool Box, Plastic, Red, 20 in W x 17 in D x 39 in H (CMST17835)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 5-1/2"D (50470F)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 6-1/2"D (50430F)
- FLAMBEAU Black Protective Case, 14"L x 10-1/2"W x 4"D (50330F)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 8-1/2"D (50500F)
- PLATT Black Protective Case, 25"L x 19-1/2"W x 9-3/4"D (241809)
- PELICAN Black Protective Case, 19.8"L x 15.8"W x 7.4"D (1520)
- Flambeau Hard Case Storage