Shop All Bird Repellers
Flambeau
Pond Swan Decoy, 36 In. L, 18 In. W
Mfr # 5889LO
Zoro # G5194515
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Goose Control
- Weight 6 lb
- Overall Width 18 in
- Includes (2) Anchoring Stakes
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # 5889LO
- Zoro # G5194515
- UPC # 071617358891
- Country of Origin Mexico
- Category Bird Repellers
Dimensions
Overall Width | 18 in |
Overall Length | 36 in |
Overall Height | 11 in |
Details
Item | Swan Decoy |
Used For | Goose Control |
Weight | 6 lb |
Includes | (2) Anchoring Stakes |
Material | Plastic |
Color | White |
Form | Swan |
Product Type | Predator Decoy |
Targeted Animals | Geese |
Description
Swan Decoy, Product Type Predator Decoy, Color White, Form Swan, Material Plastic, Coverage Area Not Applicable, Overall Height 11 in, Overall Width 18 in, Targeted Animals Geese, Overall Length 36 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Round Chain Saw File, 8-3/16" dia. (168-8-4.8-1P)
- WESTWARD Bow Saw, 21 In Steel Blade (2RDL4)
- ZORO SELECT Beverage Cooler, Hard Sided, 5.0 gal. (7DJ26)
- VORTEX Spiral Folding Ring Anchor, 16 In. (ANCFR16-ORG-A)
- GARDENWARE Reflective Bird Scare Tape (GA2691540)
- BIRD BARRIER Bird Repellent Spikes Adhesive (HA-BB03)
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp20)
- BIRD BARRIER EZ Catch Bird Trap, Small, 17" x 17" (TT-E1717)
- BIRD-B-GONE Bird B Gone B44 MMSEB Scare Eye Balloon-1 Pk (B44 MMSEB)
- BIRD-X Electronic Goose Repeller, Cov. 1.5 acres (GB-1)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x25 ft. (N1-B110)
- Flambeau Bird Repellers