Shop All EMT Supplies
This Product is Discontinued
Flambeau
Paramedic Box, Orange (Discontinued)
Mfr # FPM2118272
Zoro # G3899813
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 19 1/2 in
- Color Orange
- Width 11 1/2 in
- Material Resin
- Height 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # FPM2118272
- Zoro # G3899813
- Country of Origin United States
- Category EMT Supplies
Dimensions
Length | 19 1/2 in |
Width | 11 1/2 in |
Height | 11 3/4 in |
Details
Item | Paramedic Box |
Color | Orange |
Material | Resin |
Industry Type | Healthcare |
Features | 2-Drawer/8 to 14 Compartment, Removable and Interchangeable Drawers, Non-Slip Rubber Feet, Lockable |
Closure Type | Dual Latch |
Description
Paramedic Box, Height 11 3/4 in, Width 11 1/2 in, Length 19 1/2 in, Material Resin, Orange, Closure Type Dual Latch, Features 2-Drawer/8 to 14 Compartment, Removable and Interchangeable Drawers, Non-Slip Rubber Feet, Lockable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.