Shop All First Aid Kits
This Product is Discontinued
Flambeau
Medical Box, Orange (Discontinued)
Mfr # FPM1118702
Zoro # G4064243
This Product is Discontinued
Key Features
- Height 16 1/2 in
- Material Resin
- Width 8 3/4 in
- Depth 7.5"
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flambeau
- MFR # FPM1118702
- Zoro # G4064243
- UPC # 071617793616
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 16 1/2 in |
Width | 8 3/4 in |
Depth | 7.5" |
Length | 16 1/2 in |
Details
Material | Resin |
Color | Orange |
Features | Deep Storage Space Below Removable Tray, Great for Bulk Supplies, Sturdy Handle, Secure Cam-Over Latch |
Item | Medical Box |
Closure Type | Latch |
Industry Type | Healthcare |
Description
Medical Box, Height 16 1/2 in, Width 8 3/4 in, Length 16 1/2 in, Material Resin, Orange, Closure Type Latch, Features 2-Compartment/Removable Tray, Deep Storage Area,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.