Shop All Table Lamps
Flambeau Lighting
Lucas McKearn TA1126 Bienville New World Table Lamp
Mfr # TA1126
Zoro # G003909741
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau Lighting
- MFR # TA1126
- Zoro # G003909741
- UPC # 818555010470
- Country of Origin China
- Category Table Lamps
Description
Uniquely designed with a timeless appeal, the Flambeau TA1126 table lamp adds a classic finish to any room. This beautiful lamp features a gold and silver base, embellished with a whimsical design. A cylindrical, gilded shade sits above the body with a gold finial to complement it. With its charismatic style, this new world table lamp is the perfect addition to any end table, desk, or night stand.
Family: Bienville.
Finish: Gold and Silver.
Maximum Wattage: 100 Watt.
Socket Type: Medium (E26).
Height: 30".
Diameter: 18".
Number of Sockets: 1.
Fixture Type: Table Lamp.
Shade Type: Gold Silk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton 00061-000 15A 125 V Brown Socket Plug-In Outlet Adapter (3136611)
- WESTGATE SCX-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- ADVANCE PHILIPS ADVANCE 28 Watts, 1 Lamps, Electronic Ballast (IOPA-1P32-N)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- VINTIQUEWISE Rattan Designed Bamboo LED Lantern Lamp Battery Powered for Indoor and outdoor (QI004161)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp, Matching Tapered Drum Fabric Shade, Gray (CWT-2005-GY)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- BRILLIANTBULB Umbrella Table Lamp 20784 with 2 in. mocha cream wicker and bronze tube body (BR2632166)
- ALL THE RAGES All The Rages LD1000-WHT Porcelain Flower Desk Lamp in Brushed Nickel - White (LD1000-WHT)
- Flambeau Lighting Table Lamps