Shop All Table Lamps
Flambeau Lighting
Lucas McKearn TA1038 Tivoli Gold Unique Table Lamp
Mfr # TA1038
Zoro # G103909733
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flambeau Lighting
- MFR # TA1038
- Zoro # G103909733
- UPC # 818555010203
- Country of Origin China
- Category Table Lamps
Description
This Flambeau TA1038 table lamp from the Tivoli Collection has a unique style that emphasizes finely crafted details. This lamp features teardrop-shape crystals that reflect from a gold leaf and cream striped stem, inverted gold leaf and cream striped shade, and a gilded ball finial. These jewel-like lamps will add a touch of intrigue to any room.
Family: Flambeau Tivoli.
Finish: Gold/Cream.
Maximum Wattage: 60 Watt.
Material: Resin/Steel.
Shade Type: Paper.
Height: 38".
Diameter: 9".
Number of Sockets: 1.
Fixture Type: Table Lamp.
Socket Type: Medium (E26).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips G17t8/tuv replacement light bulb lamp (G17T8/TUV PHILIPS)
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Mogul Screw (EX39) (LED-8087M345D-G4)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20877)
- ILC Replacement for Lights OF America 9166b replacement light bulb lamp (9166B LIGHTS OF AMERICA)
- ELIMINATOR LIGHTING Eliminator Lighting Decor MBSK MBSK Mirror Ball Stand with White Scrim & Motor (Decor MBSK)
- ALL THE RAGES All The Rages LT2013-WHT Sand Nickel Basic Table Lamp with White Shade (LT2013-WHT)
- STAR BRITE Simple Designs Round Prism Mini Table Lamp with Matching Fabric Shade, Black (ST2519973)
- ALL THE RAGES All The Rages LT2008-OFF Ceramic Globe Table Lamp - Off White (LT2008-OFF)
- ALL THE RAGES All The Rages LT2009-BLU Small Oval Ceramic Table Lamp - Blue (LT2009-BLU)
- WBM WBM 1001 Himalayan Ionic Natural Salt Lamp (1001)
- LIGHTING BUSINESS Sparkling Gold & White Unicorn Table Lamp (LI2519933)
- Flambeau Lighting Table Lamps