Shop All Table Lamps
Flambeau Lighting
Lucas McKearn TA1027 Flambeau Namesake Table Lamp in Black and Cream
Mfr # TA1027
Zoro # G803909767
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau Lighting
- MFR # TA1027
- Zoro # G803909767
- UPC # 818555010135
- Country of Origin China
- Category Table Lamps
Description
Illuminate any room with this TA1027 Flambeau Collection namesake table lamp! Its classic New Orleans style design begins with a twisted brass base supporting a striped black and cream molded trim. The stem is topped with a sculpted decorative blossom. An inverted drum shade crowned with a silver leaf ball finial completes the unique design.
Family: Flambeau.
Finish: Black/Cream.
Maximum Wattage: 60 Watt.
Material: Metal.
Shade Type: Paper.
Height: 36".
Diameter: 10".
Number of Sockets: 1.
Fixture Type: Table Lamp.
Socket Type: Medium (E26).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ottlite Olt-24w replacement light bulb lamp (OLT-24W OTTLITE)
- SIGNIFY Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin (479626)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL835/6/ALTO)
- METALUX Snf 1 Lmp, 4' Nrw Strp, Eltrnc Bal, T8 (SNF-132-UNV-EB81-U)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- SAFAVIEH Eva Double Gourd Glass Table Lamp- Taupe, 2PK (LIT4086L-SET2)
- DESIGN TOSCANO Royal Cat Goddess Bastet Sculptural Table Lamp (CL7548)
- QUICKWAY IMPORTS 26 Decorative Metal Table Lamp with Gold Circular Stand and Black Cotton Lampshade (QI004584)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Table Lamp Two Pack Set, Matching Drum Fabric Shade, Purple (CWT-2005-PR-2PK)
- LETTHEREBELIGHT All the Rages Mosaic Genie Table Lamp - Red (LE159190)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- Flambeau Lighting Table Lamps