Shop All Sconces
Flambeau Lighting
Lucas McKearn SC1052 Fragment Sconce in Silver
Mfr # SC1052
Zoro # G004131592
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau Lighting
- MFR # SC1052
- Zoro # G004131592
- UPC # 818555011125
- Country of Origin China
- Category Sconces
Description
Inspired by New Orleans charm, the Flambeau SC1052S wall sconce unites sophisticated shapes and silhouettes with distressed finishes of silver to create a unique and whimsical design. Featured in the Fragment collection, the wall sconce is comprised of unique sculpted decorative elements, hanging below a silver cylindrical shade with a sculpted finial. Antique in appearance, this wall sconce brings a quizzical flair to any hallway or foyer.
Family: Fragment.
Diameter: 9".
Number of Sockets: 1.
Height: 38".
Width: 6".
Depth: 6".
Finish: Silver.
Maximum Wattage: 60 Watt.
Fixture Type: Sconce.
Socket Type: Medium (E26).
Room Type: Living Room/Entryway/Hallway.
UL Listed: Indoor Only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U557)
- SYLVANIA LEDRT8/R3C/5000UD/9SC8 (65481)
- SYLVANIA Trim, LED, Aluminum, 12" Size, White (74991)
- PELICAN Yellow No Led 130 lm (3315CC)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- Flambeau Lighting Sconces